Painters Masking Tape, Green, 36mm x 55m

SHURTAPE| Zoro #: G0902255| Mfr #: CF 120

$11.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 5.09"
Performance Temp.: Up to 200 Degrees F
Item: Painters Masking Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902255 Mfr #: CF 120
Dia.: 5.09"Performance Temp.: Up to 200 Degrees F
Item: Painters Masking TapeTensile Strength: 22 lb./in.
Shape: Continuous RollMaterial: Synthetic Rubber
Length: 55mStandards: ASTM D 6123/D 6123M-97 (2012), Type I
Adhesion Strength: 32 oz./in.Width: 36mm
Rolls/Case: 24Type: Painter's Grade Masking - Specialty
Color: greenCountry of Origin (subject to change): United States

Description

Painters Masking Tape, Material Synthetic Rubber, Green, Shape Continuous Roll, Width 36mm, Length 55m, Thickness 5.7 mil, Tensile Strength 22 lb./in., Adhesion Strength 32 oz./in., Performance Temp. Up to 200 Degrees F, Standards ASTM D 6123/D 6123M-97 (2012), Type I

Reviews