Shop Alternate Products
This Product is Discontinued
Shurtape
Masking Tape, Yellow, 36mm x 55m (Discontinued)
Mfr # CP 60
Zoro # G0247992
This Product is Discontinued
Key Features
- Tape Color Yellow
- Tape Width 36 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Smooth paper
Customers Also Purchased
- Brand Shurtape
-
MFR #
CP 60
-
Zoro #
G0247992
- UPC # 040074020481
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Length | 4.414IN |
Tape Core Diameter | 3 in |
Dia. | 4.41" |
Height | 1.417IN |
Size | 36mm x 55m |
Core Size | 3" |
Details
Tape Color | Yellow |
Shape | Continuous Roll |
Material | Smooth paper |
Tensile Strength | 23 lb./in. |
Thickness | 3.6 mil |
Tape Adhesive Strength | 14 oz/in |
Item | Painters Masking Tape |
Performance Temp. | 50 Degrees to 200 Degrees F |
Tape Tensile Strength | 14 lb-in |
Tape Adhesive | Acrylic |
Rolls/Case | 24 |
Tape Shape | Continuous Roll |
Tape Backing Material | Paper |
Type | Delicate Surface; 60 Day Clean Removal |
Color | Yellow |
Tape Thickness | 3.6 mil |
Min. Tape Performance Temp. | 50 Degrees F |
Adhesive | Acrylic-based adhesive |
Clean Removal Time | 8 days |
Max. Tape Performance Temp. | 200 Degrees F |
Adhesion Strength | 14 oz./in. |
Series | CP 60 |
Duct Tape Adhesive | Acrylic |
Standards | ASTM D6123, D6123M-07 Type I |
Adhesion to Stainless Steel | 14 oz/in width |
Elongation | 4.5% |
Tensile (Breaking Strength) | 23 lbs/in width |
Weight | 0.418LB |
Description
Painters Masking Tape, Tape Backing Material Paper, Tape Adhesive Acrylic, Tape Thickness 3.6 mil, Tape Width 36 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Yellow, Clean Removal Time 8 days, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 14 lb-in, Tape Adhesive Strength 14 oz/in, Tape Core Diameter 3 in, Series CP 60, Standards ASTM D6123, D6123M-07 Type I