Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Masking Tape, 18mm x 55m, Roll, PK48

  • Zoro #: G0075400
  • Mfr #: COL 00
$191.58 ($3.99/unit)
  • Tape Width: 18 mm
  • Performance Temp.: 50 Degrees to 200 Degrees F
  • Tape Adhesive: Rubber
See full product details
This item ships free.

Shurtape #COL 00 Specifications

  • Zoro #: G0075400
  • Mfr #: COL 00
Tape Width: 18 mm Performance Temp.: 50 Degrees to 200 Degrees F
Tape Adhesive: Rubber Type: Painter's Grade Masking - Production
Adhesive: Rubber-based adhesive Tape Color: Tan
Width: 18 mm Material: Crepe paper
Max. Tape Performance Temp.: 200 Degrees F Shape: Continuous Roll
Item: Masking Tape Length: 5.119IN
Rolls/Case: 48 Min. Tape Performance Temp.: 50 Degrees F
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Tape Length: 55 m
Tape Tensile Strength: 19 lb-in Adhesion Strength: 39 oz./in.
Tape Core Diameter: 3 in Tape Thickness: 6.4 mil
Tape Shape: Continuous Roll Color: Natural
Duct Tape Adhesive: Rubber Tape Adhesive Strength: 39 oz/in
Tape Backing Material: Paper Dia.: 5.12"
Clean Removal Time: Not Rated Thickness: 6.4 mil
Tensile Strength: 24 lb./in. Series: COL 00
Weight: 0.285LB Elongation: 9%
Tensile (Breaking Strength): 24 lbs/in width Size: 18mm x 55m
Adhesion to Stainless Steel: 39 oz/in width Core Size: 3"
Height: 0.709IN Temperature Range: 50 F - 200 F
Number of Adhesive Sides: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.4 mil, Tape Width 18 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 19 lb-in, Tape Adhesive Strength 39 oz/in, Tape Core Diameter 3 in, Series COL 00, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 48

Reviews of Shurtape #COL 00