Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Masking Tape, 18mm x 55m, Natural, PK48

  • Zoro #: G0075428
  • Mfr #: CP 066
$117.93 ($2.46/unit)
  • Width: 18 mm
  • Tape Length: 55 m
  • Tape Backing Material: Paper
See full product details
This item ships free.

Shurtape #CP 066 Specifications

  • Zoro #: G0075428
  • Mfr #: CP 066
Width: 18 mm Tape Length: 55 m
Tape Backing Material: Paper Standards: ASTM D 6123/D 6123M-97 (2012), Type I
Tape Tensile Strength: 24 lb-in Min. Tape Performance Temp.: 50 Degrees F
Thickness: 5.4 mil Tape Shape: Continuous Roll
Clean Removal Time: Not Rated Performance Temp.: 50 Degrees to 150 Degrees F
Duct Tape Adhesive: Rubber Tape Adhesive: Rubber
Tape Width: 18 mm Material: Crepe paper
Item: Masking Tape Tape Color: Tan
Tensile Strength: 23 lb./in. Adhesion Strength: 38 oz./in.
Dia.: 4.79" Series: CP 066
Max. Tape Performance Temp.: 150 Degrees F Type: Painter's Grade Masking - Production
Length: 4.787IN Adhesive: Rubber-based adhesive
Tape Thickness: 6.3 mil Tape Adhesive Strength: 41 oz/in
Color: Natural Tape Core Diameter: 3 in
Shape: Continuous Roll Rolls/Case: 48
Height: 0.7IN Size: 18mm x 55m
Elongation: 10% Tensile (Breaking Strength): 23 lbs/in width
Weight: 0.237LB Core Size: 3"
Adhesion to Stainless Steel: 38 oz/in width Temperature Range: 50 F - 200 F
Number of Adhesive Sides: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.3 mil, Tape Width 18 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 24 lb-in, Tape Adhesive Strength 41 oz/in, Tape Core Diameter 3 in, Series CP 066, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 48

Reviews of Shurtape #CP 066