October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Masking Tape, 18mm x 55m, Natural, PK48

  • Zoro #: G0075516
  • Mfr #: CP 083

$76.69 ($1.60/unit)

Details
  • Length: 55m
  • Adhesive: Rubber
  • Tape Tensile Strength: 19 lb./in.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #CP 083 Specifications

  • Zoro #: G0075516
  • Mfr #: CP 083
Length: 55m Adhesive: Rubber
Tape Tensile Strength: 19 lb./in. Tape Length: 55m
Max. Tape Performance Temp.: 150 Degrees F Type: General Purpose Masking
Dia.: 4.7" Shape: Continuous Roll
Rolls/Case: 48 Material: Adhesive: Synthetic Rubber; Backing: Crepe Paper
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Tape Width: 18mm
Performance Temp.: 50 Degrees to 150 Degrees F Width: 18mm
Adhesion Strength: 49 oz./in. Color: natural
Tape Adhesive: Rubber Tape Core Diameter: 3"
Tape Shape: Continuous Roll Tape Thickness: 5.00 mil
Tape Backing Material: Paper Tape Adhesive Strength: 49 oz./in.
Thickness: 5 mil Clean Removal Time: Not Rated
Item: Masking Tape Tape Color: Tan
Min. Tape Performance Temp.: 50 Degrees F Tensile Strength: 20 lb./in.
Series: CP 083 Duct Tape Adhesive: Rubber
Country of Origin (subject to change): United States

Description

Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.00 mil, Tape Width 18mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 19 lb./in., Tape Adhesive Strength 49 oz./in., Tape Core Diameter 3 In., Series CP 083, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 48

Reviews of Shurtape #CP 083