20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Painters Masking Tape, Natural, 48mm

SHURTAPE | Zoro #: G9758962 | Mfr #: CP 066

$3.70 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Shurtape #CP 066 Specifications

Zoro #: G9758962 Manufacturer #: CP 066
Adhesive: Rubber Type: Painter's Grade Masking - Production
Shape: Continuous Roll Tensile Strength: 27 lb./in.
Material: Crepe Paper Tape Length: 55m
Color: natural Tape Thickness: 5.40 mil
Max. Tape Performance Temp.: 150 Degrees F Thickness: 5.60 mil
Tape Tensile Strength: 20 lb./in. Rolls/Case: 24
Tape Shape: Continuous Roll Item: Masking Tape
Width: 48mm Tape Core Diameter: 3"
Performance Temp.: 50 Degrees to 150 Degrees F Dia.: 5.09"
Min. Tape Performance Temp.: 50 Degrees F Tape Width: 48mm
Series: CP 066 Clean Removal Time: Not Rated
Adhesion Strength: 38 oz./in. Tape Adhesive Strength: 38 oz./in.
Tape Color: Tan Duct Tape Adhesive: Rubber
Tape Backing Material: Paper Length: 55m
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Country of Origin (subject to change): United States

Description

Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.40 mil, Tape Width 48mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 38 oz./in., Tape Core Diameter 3 In., Series CP 066, Standards ASTM D 6123/D 6123M-97 (2012), Type I

Reviews of Shurtape #CP 066