Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Masking Tape, 48mm x 55m, Natural, PK24

  • Zoro #: G0075437
  • Mfr #: CP 101
$74.35 ($3.10/unit)
  • Color: Natural
  • Max. Tape Performance Temp.: 150 Degrees F
  • Tape Thickness: 4.9 mil
See full product details
Orders over $75 ship free.

Shurtape #CP 101 Specifications

  • Zoro #: G0075437
  • Mfr #: CP 101
Color: Natural Max. Tape Performance Temp.: 150 Degrees F
Tape Thickness: 4.9 mil Tape Color: Tan
Type: General Purpose Masking Tape Length: 55 m
Min. Tape Performance Temp.: 60 Degrees F Tape Backing Material: Paper
Shape: Continuous Roll Width: 48 mm
Tape Tensile Strength: 19 lb-in Standards: ASTM D 6123/D 6123M-97 (2012), Type I
Dia.: 4.59" Item: Painters Masking Tape
Tape Adhesive Strength: 35 oz/in Performance Temp.: 60 Degrees to 150 Degrees F
Rolls/Case: 24 Adhesion Strength: 35 oz./in.
Tape Shape: Continuous Roll Length: 4.593IN
Thickness: 4.9 mil Material: Crepe paper
Duct Tape Adhesive: Rubber Tape Width: 48 mm
Series: CP 101 Adhesive: Blended rubber-based adhesive
Tape Adhesive: Rubber Tape Core Diameter: 3 in
Tensile Strength: 18 lb./in. Clean Removal Time: Not Rated
Height: 1.89IN Tensile (Breaking Strength): 18 lbs/in width
Weight: 0.538LB Temperature Range: 60 F - 150 F
Elongation: 9.5% Size: 48mm x 55m
Core Size: 3" Adhesion to Stainless Steel: 35 oz/in width
Number of Adhesive Sides: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Painters Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 4.9 mil, Tape Width 48 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 19 lb-in, Tape Adhesive Strength 35 oz/in, Tape Core Diameter 3 in, Series CP 101, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 24

Technical Guides

Reviews of Shurtape #CP 101