Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Masking Tape, 72mm x 55m, Natural, PK16

  • Zoro #: G0075391
  • Mfr #: CP 066

$151.59 ($9.47/unit)

Details
  • Standards: ASTM D 6123/D 6123M-97 (2012), Type I
  • Tape Shape: Continuous Roll
  • Tensile Strength: 23 lb./in.
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #CP 066 Specifications

  • Zoro #: G0075391
  • Mfr #: CP 066
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Tape Shape: Continuous Roll
Tensile Strength: 23 lb./in. Width: 72mm
Material: Adhesive: Rubber; Backing: Crepe Paper Tape Backing Material: Paper
Clean Removal Time: 3 days Tape Tensile Strength: 20 lb./in.
Dia.: 4.83" Thickness: 5.40 mil
Max. Tape Performance Temp.: 150 Degrees F Shape: Continuous Roll
Tape Adhesive Strength: 41 oz./in. Min. Tape Performance Temp.: 50 Degrees F
Rolls/Case: 16 Series: CP 066
Tape Adhesive: Rubber Tape Core Diameter: 3"
Color: natural Tape Color: Tan
Duct Tape Adhesive: Rubber Item: Masking Tape
Adhesion Strength: 38 oz./in. Length: 55m
Tape Thickness: 6.60 mil Tape Length: 55m
Performance Temp.: 50 Degrees to 150 Degrees F Adhesive: Rubber
Type: Painter's Grade Masking - Production Tape Width: 72mm
Country of Origin (subject to change): United States

Description

Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.60 mil, Tape Width 72mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time 3 days, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 20 lb./in., Tape Adhesive Strength 41 oz./in., Tape Core Diameter 3 In., Series CP 066, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 16

Technical Guides

Reviews of Shurtape #CP 066