Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Masking Tape, 72mm x 55m, Roll, PK16

  • Zoro #: G0075470
  • Mfr #: CP 083
$87.08 ($5.44/unit)
  • Tensile Strength: 20 lb./in.
  • Tape Width: 72 mm
  • Item: Masking Tape
See full product details
This item ships free.

Shurtape #CP 083 Specifications

  • Zoro #: G0075470
  • Mfr #: CP 083
Tensile Strength: 20 lb./in. Tape Width: 72 mm
Item: Masking Tape Tape Adhesive Strength: 49 oz/in
Adhesion Strength: 49 oz./in. Type: General Purpose Masking
Duct Tape Adhesive: Rubber Material: Crepe paper
Color: Natural Max. Tape Performance Temp.: 150 Degrees F
Tape Core Diameter: 3 in Tape Thickness: 5.0 mil
Dia.: 4.71" Tape Shape: Continuous Roll
Tape Backing Material: Paper Rolls/Case: 16
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Tape Length: 55 m
Thickness: 4.6 mil Shape: Continuous Roll
Performance Temp.: 50 Degrees to 150 Degrees F Series: CP 083
Clean Removal Time: Not Rated Min. Tape Performance Temp.: 50 Degrees F
Tape Color: Tan Width: 72 mm
Tape Adhesive: Rubber Tape Tensile Strength: 18 lb-in
Length: 4.713IN Adhesive: Synthetic rubber-based adhesive
Height: 2.835IN Size: 72mm x 55m
Temperature Range: 50 F - 150 F Adhesion to Stainless Steel: 41 oz/in width
Core Size: 3" Weight: 0.86LB
Elongation: 8% Tensile (Breaking Strength): 20 lbs/in width
Number of Adhesive Sides: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Masking Tape, Number of Adhesive Sides 2, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 5.0 mil, Tape Width 72 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 18 lb-in, Tape Adhesive Strength 49 oz/in, Tape Core Diameter 3 in, Series CP 083, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 16

Reviews of Shurtape #CP 083