Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Masking Tape, 72mm x 55m, 4.8 mil, PK16

  • Zoro #: G0075489
  • Mfr #: CP 106

$67.96 ($4.25/unit)

Details
  • Series: CP 106
  • Dia.: 4.7"
  • Tape Width: 72mm
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shurtape #CP 106 Specifications

  • Zoro #: G0075489
  • Mfr #: CP 106
Series: CP 106 Dia.: 4.7"
Tape Width: 72mm Adhesion Strength: 42 oz./in.
Tape Length: 55m Adhesive: Rubber
Length: 55m Tape Thickness: 4.80 mil
Duct Tape Adhesive: Rubber Material: Adhesive: Synthetic Rubber; Backing: Crepe Paper
Item: Masking Tape Shape: Continuous Roll
Tensile Strength: 19 lb./in. Thickness: 4.80 mil
Clean Removal Time: Not Rated Performance Temp.: 60 Degrees to 150 Degrees F
Tape Color: Tan Min. Tape Performance Temp.: 60 Degrees F
Width: 72mm Type: General Purpose Masking
Tape Backing Material: Paper Tape Adhesive Strength: 42 oz./in.
Standards: ASTM D 6123/D 6123M-97 (2012), Type I Tape Core Diameter: 3"
Color: natural Tape Shape: Continuous Roll
Tape Tensile Strength: 18 lb./in. Rolls/Case: 16
Max. Tape Performance Temp.: 150 Degrees F Country of Origin (subject to change): United States

Description

Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 4.80 mil, Tape Width 72mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 18 lb./in., Tape Adhesive Strength 42 oz./in., Tape Core Diameter 3 In., Series CP 106, Standards ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 16

Technical Guides

Reviews of Shurtape #CP 106