Masking Tape, Yellow, 24mm x 55m

SHURTAPE| Zoro #: G2044901| Mfr #: CP 60

$9.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia.: 4.42"
Performance Temp.: 50 Degrees to 200 Degrees F
Item: Painters Masking Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044901 Mfr #: CP 60
Dia.: 4.42"Performance Temp.: 50 Degrees to 200 Degrees F
Item: Painters Masking TapeTensile Strength: 23 lb./in.
Shape: Continuous RollMaterial: Crepe Paper
Length: 55mAdhesive: Acrylic
Standards: ASTM D6123, D6123M-07 Type IAdhesion Strength: 14 oz./in.
Width: 24mmRolls/Case: 36
Type: Delicate Surface; 60 Day Clean RemovalColor: yellow
Country of Origin (subject to change): United States

Description

Masking Tape, Material Crepe Paper, Yellow, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 3.6 mil, Tensile Strength 23 lb./in., Adhesion Strength 14 oz./in., Acrylic Adhesive, Performance Temp. 50 Degrees to 200 Degrees F, Standards ASTM D6123, D6123M-07 Type I

Reviews