Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Masking Tape, Yellow, 24mm, PK36
  • Zoro #: G0259099
  • Mfr #: CP 631
$102.83 ($2.86/unit)
  • Standards: ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I
  • Shape: Continuous Roll
  • Color: Yellow
See full product details
This item ships free.

Shurtape #CP 631 Specifications

  • Zoro #: G0259099
  • Mfr #: CP 631
Standards: ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I Shape: Continuous Roll
Color: Yellow Tape Adhesive: Rubber
Tape Length: 55m Tape Adhesive Strength: 34 oz./in.
Type: Colored Crepe Paper Clean Removal Time: Not Rated
Width: 24mm Adhesion Strength: 34 oz./in.
Length: 55m Tape Backing Material: Paper
Duct Tape Adhesive: Rubber Min. Tape Performance Temp.: 60 Degrees F
Tape Width: 24mm Adhesive: Rubber
Series: CP 631 Tape Color: Tan
Tape Core Diameter: 3" Performance Temp.: 60 Degrees to 150 Degrees F
Tensile Strength: 20 lb./in. Item: Masking Tape
Dia.: 4.95" Tape Thickness: 6.90 mil
Tape Shape: Continuous Roll Max. Tape Performance Temp.: 150 Degrees F
Material: Adhesive: Synthetic Rubber; Backing: Colored Crepe Paper Thickness: 4.90 mil
Tape Tensile Strength: 31 lb./in. Rolls/Case: 36
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Masking Tape, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 6.90 mil, Tape Width 24mm, Tape Length 55m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 31 lb./in., Tape Adhesive Strength 34 oz./in., Tape Core Diameter 3 In., Series CP 631, Standards ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I, Package Quantity 36

Reviews of Shurtape #CP 631