Shurtape
Duct Tape, 48mm x 55m, 9 mil, Red
Mfr # PC 667
Zoro # G3604447
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof, UV-resistant polyethylene film with a cloth carrier
Explore More Products
- SHURTAPE Duct Tape, 55m L, 14 mil, Silver PC 857
- SHURTAPE Gaffers Tape, 50m x 72mm, Black, Pk16 P- 628
- SHURTAPE Duct Tape, 50m L, Adhesion 75 oz./in, Black P- 628
- SHURTAPE Duct Tape, 55m L, Adhesion 104 oz/in, Black PC 657 BLK-48mm x 55m-24 rls/cs
- SHURTAPE Tape, Gaffer Duct Type, 48mm Duct Tape W P- 628
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd PC 009 OLV - 48mm x 55m
- SHURTAPE Electrical Tape, Gray, 3/4"X66Ft EV 077C
- SHURTAPE Masking Tape, 1.4 in W, 60 yd, Gold, PK4 CP 225
- SHURTAPE Electrical Tape, Brown, 3/4"X66Ft EV 077C
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Black 510
- SHURTAPE Strapping Tape, White, 18mmX55M GS 500
- Shurtape Duct Tapes