Shuter
Storage Cabinet Steel Doors 35"
- Zoro #: G1512362
- Mfr #: 1010105
Hover or click to zoom Tap to zoom
Key Features
- Item: Storage Cabinet
$524.30
Subtotal: $524.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SHUTER Storage Cabinet, Glass Doors, 35" 1010104
- SHUTER Storage Cabinet Steel Doors 46" 1010103
- SHUTER Storage Cabinet, Glass Doors, 46" 1010022
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary 6018DHMG
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1842BK
- STRONG HOLD Industrial Bin Cabinet 36"W x 24"D x 75"H 36-BB-240-L
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-304
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MB472BL
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 3703-4S-95
- GLOBAL EQUIPMENT Nexel Stainless Steel Solid Shelving Add-On 48"W x 24"D x 86"H A24488SS
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD1842 SAND
- Shuter Industrial Storage Cabinets