- Home
- /
- Office, School & Shipping Supplies
- /
- Retail Supplies
- /
- Name Badges
- /
- ID Slide-Style Belt Clip Card Reel, 30" Ext, Clear/Red/Blue/Purple, PK4
Sicurix
ID Slide-Style Belt Clip Card Reel, 30" Ext, Clear/Red/Blue/Purple, PK4
- Zoro #: G4055954
- Mfr #: BAU68884

Tap to zoom
Hover or click to zoom
$11.19
pkg. of 4 ($2.80/ea)
- Length: 30"
- Color: Blue; Purple; Red;Translucent
- Size: 1" dia.
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.19
Sicurix #BAU68884 Specifications
- Zoro #: G4055954
- Mfr #: BAU68884
- Length: 30"
- Color: Blue; Purple; Red;Translucent
- Size: 1" dia.
- Material: Plastic
- Country of Origin (subject to change): China
Description
SICURIX® ID Slide-Style Belt Clip Card Reels, 30" Extension, Translucent/Red/Blue/Purple
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Sicurix #BAU68884
Explore more
- SICURIX Standard Lanyard Hook Rope Style, Blue, PK24 68903
- SICURIX Standard Lanyard Hook Rope Style, White, PK24 68901
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK BAU62916
- SICURIX SICURIX Translucent ID Badge Reels Round Belt Clip Strap 4 Pack RED BLUE CLEAR PURPLE (68884) 68884
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 BAU67830
- SICURIX Sicurix Identification Neck Pouch - 3.5 x 2.25 in. - Black 1469418
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 19180
- DURATREL Xsmall Name Plate; 3.25 x 10.5 - Pack of 25 DU66692
- ADVANTUS Government/Military ID Holders, Vert, PK50 97097
- TEACHER CREATED RESOURCES Teacher Created Resources 4019 Left/Right Alphabet Name Plates (flat) 4019
- Sicurix Name Badges