Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.3 A A DIN Rail IEC Supplementary Protector , 230/400V AC 72V DC

  • Zoro #: G6692287
  • Mfr #: 5SY41148
$43.43
  • DC Voltage Rating: 72V DC
  • AC Voltage Rating: 230/400V AC
  • Amps: 0.3 A
See full product details
Orders over $75 ship free.

Siemens #5SY41148 Specifications

  • Zoro #: G6692287
  • Mfr #: 5SY41148
DC Voltage Rating: 72V DC AC Voltage Rating: 230/400V AC
Amps: 0.3 A Depth: 3.01 in
Application: Industrial Curve Type: D
Max. AIR Rating: 10kA at 230/400V AC Item: IEC Supplementary Protector
Series: 5SY4 Max. Wire Size: 4 AWG
Min. Wire Size: 14 AWG Width: 0.69 in
Standards: CE, CSA C22.2 No. 235, cURus, EN 60898, EN 60947-2, UL 1077, UL File No. E116386 Trip Type: Thermal Magnetic
Length: 3.54 in Terminal Connection: Screw Clamp
Number of Poles: 1 Mounting: Din Rail
Phase: 1 Circuit Breaker Actuator: Toggle
Circuit Breaker Mounting Style: DIN Rail Meets UL Type: UL 1077
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 0.3 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 10kA at 230/400V AC, Series 5SY4, Curve Type D, DC Voltage Rating 72V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.69 in, Depth 3.01 in

Restrictions and Compliance

Hazardous material

Reviews of Siemens #5SY41148