Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

110 A A Lug In Panelboard Standard Molded Case Circuit Breaker ,

  • Zoro #: G0492807
  • Mfr #: HED42B110
Siemens 110 A A Lug In Panelboard Standard Molded Case Circuit Breaker ,  HED42B110
Siemens 110 A A Lug In Panelboard Standard Molded Case Circuit Breaker ,  HED42B110
$3,570.00
  • High Amp Trip Setting: 110 A
  • For Use With: SB Switchboards, Sentron Panelboards
  • Series: HED4
See full product details
This item ships free.

Siemens #HED42B110 Specifications

  • Zoro #: G0492807
  • Mfr #: HED42B110
High Amp Trip Setting: 110 A For Use With: SB Switchboards, Sentron Panelboards
Series: HED4 Circuit Breaker Type: Standard
Phase Connection: ABC Amps: 110 A
Trip Type: Thermal Magnetic Phase: 1
Depth: 4.0 in Frame Size: 125A/ED
Number of Poles: 2 Instantaneous Trip: Fixed
Max. Wire Size: 2 AWG (Al), 3 AWG (Cu) Item: Molded Case Circuit Breaker
Max. AIR Rating: 42kA at 480V AC AC Voltage Rating: 480V AC
DC Voltage Rating: 250V DC Width: 2.0 in
Height: 6.34 in Standards: HACR Rated, UL Listed
Min. Wire Size: 1/0 AWG (Al), 3 AWG (Cu) Terminal Connection: Load Side Lug
Mounting: Lug In Panelboard Low Amp Trip Setting: 110 A
Circuit Breaker Mounting Style: Lug In Panelboard Circuit Breaker Actuator: Toggle
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Molded Case Circuit Breaker, 110 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 42kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series HED4, High Amp Trip Setting 110 A, Low Amp Trip Setting 110 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Restrictions and Compliance

Hazardous material

Reviews of Siemens #HED42B110