Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 150A

  • Zoro #: G4324126
  • Mfr #: 3RT10556AF36
$519.99
  • HP @ 1 Phase - 230V: 30
  • Item: IEC Magnetic Contactor
  • Height: 4.72 in
See full product details
This item ships free.

Siemens #3RT10556AF36 Specifications

  • Zoro #: G4324126
  • Mfr #: 3RT10556AF36
HP @ 1 Phase - 230V: 30 Item: IEC Magnetic Contactor
Height: 4.72 in Width: 4.72 in
Action: Non-Reversing HP @ 1 Phase - 240V: 30 hp
HP @ 3 Phase - 575V: 150 hp HP @ 3 Phase - 480V: 125 hp
Aux. Contact Configuration: 2NO/2NC Number of Poles: 3
Full Load Amps-Resistive: 185 HP @ 3 Phase - 240V: 60 hp
Coil Volts: 120V AC/DC Standards: CSA, IEC, UL
Frame / Series / Class / Code: S6 Enclosure NEMA Rating: No Enclosure
Reversing: No Auxiliary Contact Form: 2NC/2NO
Full Load Amps-Inductive: 150 HP @ 3 Phase - 208V: 50 hp
Depth: 6.69 in Hz: 50/60
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 185, Number of Poles 3, Coil Volts 120V AC/DC, Reversing No, HP @ 1 Phase - 240V 30 hp, HP @ 3 Phase - 208V 50 hp, HP @ 3 Phase - 240V 60 hp, HP @ 3 Phase - 480V 125 hp, HP @ 3 Phase - 575V 150 hp, Aux. Contact Configuration 2NO/2NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.72 in, Width 4.72 in, Depth 6.69 in, Standards CSA, IEC, UL, Frame / Series / Class / Code S6

Reviews of Siemens #3RT10556AF36