Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 16A

  • Zoro #: G4320617
  • Mfr #: 3RT20251AK60
$98.99
  • HP @ 3 Phase - 240V: 5 hp
  • Number of Poles: 3
  • Enclosure NEMA Rating: No Enclosure
See full product details
This item ships free.

Siemens #3RT20251AK60 Specifications

  • Zoro #: G4320617
  • Mfr #: 3RT20251AK60
HP @ 3 Phase - 240V: 5 hp Number of Poles: 3
Enclosure NEMA Rating: No Enclosure Aux. Contact Configuration: 1NO/1NC
Reversing: No Standards: CSA, IEC, UL
Width: 1.77 in Frame / Series / Class / Code: S0
Item: IEC Magnetic Contactor Height: 1.77 in
HP @ 3 Phase - 208V: 5 hp Depth: 3.82 in
HP @ 1 Phase - 230V: 3 Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Inductive: 16 Action: Non-Reversing
HP @ 1 Phase - 240V: 3 hp HP @ 3 Phase - 575V: 15 hp
Coil Volts: 120V AC HP @ 3 Phase - 480V: 10 hp
Hz: 50/60 Full Load Amps-Resistive: 40
HP @ 1 Phase - 120V: 1 hp Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 16, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 120V AC, Reversing No, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 208V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 10 hp, HP @ 3 Phase - 575V 15 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 in, Width 1.77 in, Depth 3.82 in, Standards CSA, IEC, UL, Frame / Series / Class / Code S0

Reviews of Siemens #3RT20251AK60