120VAC Non-Reversing IEC Magnetic Contactor 3P 185A
- Zoro #: G4319567
- Mfr #: 3RT10566AF36
Siemens #3RT10566AF36 Specifications
| |
Hz: 50/60 | Action: Non-Reversing |
Coil Volts: 120V AC | Aux. Contact Configuration: 2NO/2NC |
Number of Poles: 3 | Item: IEC Magnetic Contactor |
HP @ 1 Phase - 240V: 30 hp | Depth: 6.69 in |
Full Load Amps-Resistive: 215 | Standards: CSA, IEC, UL |
HP @ 1 Phase - 230V: 30 | Frame / Series / Class / Code: S6 |
Full Load Amps-Inductive: 185 | HP @ 3 Phase - 240V: 75 hp |
HP @ 3 Phase - 480V: 150 hp | Height: 4.72 in |
Reversing: No | HP @ 3 Phase - 208V: 60 hp |
HP @ 3 Phase - 575V: 200 hp | Width: 4.72 in |
Auxiliary Contact Form: 2NC/2NO | Enclosure NEMA Rating: No Enclosure |
Country of Origin (subject to change): Germany |
Description
IEC Magnetic Contactor, Full Load Amps-Inductive 185, Full Load Amps-Resistive 215, Number of Poles 3, Coil Volts 120V AC, Reversing No, HP @ 1 Phase - 240V 30 hp, HP @ 3 Phase - 208V 60 hp, HP @ 3 Phase - 240V 75 hp, HP @ 3 Phase - 480V 150 hp, HP @ 3 Phase - 575V 200 hp, Aux. Contact Configuration 2NO/2NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.72 in, Width 4.72 in, Depth 6.69 in, Standards CSA, IEC, UL, Frame / Series / Class / Code S6