Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 25A

  • Zoro #: G4320662
  • Mfr #: 3RT20261AK60
$124.34
  • Hz: 50/60
  • Standards: CSA, IEC, UL
  • HP @ 3 Phase - 480V: 15 hp
See full product details
This item ships free.

Siemens #3RT20261AK60 Specifications

  • Zoro #: G4320662
  • Mfr #: 3RT20261AK60
Hz: 50/60 Standards: CSA, IEC, UL
HP @ 3 Phase - 480V: 15 hp Enclosure NEMA Rating: No Enclosure
Height: 1.77 in Full Load Amps-Inductive: 25
Action: Non-Reversing Frame / Series / Class / Code: S0
HP @ 1 Phase - 240V: 3 hp HP @ 3 Phase - 575V: 20 hp
Reversing: No HP @ 1 Phase - 120V: 2 hp
Auxiliary Contact Form: 1NC/1NO Number of Poles: 3
HP @ 3 Phase - 240V: 7 1/2 hp HP @ 3 Phase - 208V: 5 hp
Width: 1.77 in Full Load Amps-Resistive: 40
Depth: 3.82 in Aux. Contact Configuration: 1NO/1NC
HP @ 1 Phase - 230V: 3 Coil Volts: 120V AC
Item: IEC Magnetic Contactor Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 120V AC, Reversing No, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 208V 5 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 15 hp, HP @ 3 Phase - 575V 20 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 in, Width 1.77 in, Depth 3.82 in, Standards CSA, IEC, UL, Frame / Series / Class / Code S0

Reviews of Siemens #3RT20261AK60