Siemens
20 Amp Single-Pole Type QP Circuit Breaker
- Mfr # Q120U
- Zoro # G408568086
$16.29
/ea
Subtotal: $16.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQH Series BQ1B030H
- SIEMENS Miniature Circuit Breaker, 80 A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD280
- SIEMENS Siemens Energy 6943039 Q2020 1A One Pole Duplex Circuit Breaker; 1 in. 6943039
- SIEMENS IEC Supplementary Protector, 5 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43117
- SIEMENS Miniature Circuit Breaker, 60 A, 240V AC, 3 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ43607HG41
- SIEMENS Molded Case Circuit Breaker, 20 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, ED4 Series ED42B020
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43136
- SIEMENS IEC Supplementary Protector, 4 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46045
- SIEMENS Miniature Circuit Breaker, 32 A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41327HG41
- SQUARE D E-Frame Brkr 20A, 1P, 480Y/277V, 18/25kA, 20 A, 277V AC, 1 Pole, Bolt-On Mounting Style, EDB Series EDB14020B
- SIEMENS Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B120H
- Siemens Circuit Breakers