Siemens
20A20A DPLX Breaker
- Mfr # Q2020
- Zoro # G407904571
$23.39
/eaSold in multiples of 12 for $280.68
Subtotal: $280.68
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Terminal Connection Plug-In
- Number of Poles 1
- Circuit Breaker Type QT
- Standards UL 489
- Height 3 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Miniature Circuit Breaker, 50 A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41508HG41
- SIEMENS Miniature Circuit Breaker, 25 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B32500S01
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Bolt On Mounting Style, BQ Series BQ1B02000S01
- SIEMENS IEC Miniature Circuit Breaker, 40 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41407HG40
- SIEMENS 30A 1 SP Circ Breaker Q130
- SIEMENS IEC Supplementary Protector, 20 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42207
- SIEMENS IEC Supplementary Protector, 8 A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY66087
- SIEMENS Miniature Circuit Breaker, 80 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series BQ3B080H
- SIEMENS IEC Supplementary Protector, 1.6 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44157
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350
- SQUARE D PowerPact Q - molded case circuit breake, 90 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QDP22090TM
- Siemens Circuit Breakers