Siemens
20A20A DPLX Breaker
- Mfr # Q2020NC
- Zoro # G007904421
$46.99
/ea
Subtotal: $46.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Terminal Connection Plug-In
- Number of Poles 1
- Circuit Breaker Type QT
- Standards UL 489
- Application Electrical Distribution
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SIEMENS Miniature Circuit Breaker, 10 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B010
- SIEMENS Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B320HH
- SIEMENS Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q215
- SIEMENS 20 Amp Single-Pole Type QP Circuit Breaker Q120U
- SIEMENS Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B160HH
- SIEMENS Molded Case Circuit Breaker, 60 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B060
- SIEMENS IEC Supplementary Protector, 13 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62136
- SIEMENS IEC Supplementary Protector, 40 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44408
- SIEMENS IEC Supplementary Protector, 0.3 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45148
- DAYTON IEC Supplementary Protector, 25 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C25/3 Series 5ZVC8
- SQUARE D 2P 100A AMP 240/480/600V-AC MOLDED CASE CIRCUIT BREAKER FAL26000MV
- Siemens Circuit Breakers