Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Magnetic Contactor 3P 12A

  • Zoro #: G4320583
  • Mfr #: 3RT20241BB40
$93.69
  • Depth: 4.21 in
  • HP @ 3 Phase - 480V: 7 1/2 hp
  • Item: IEC Magnetic Contactor
See full product details
This item ships free.

Siemens #3RT20241BB40 Specifications

  • Zoro #: G4320583
  • Mfr #: 3RT20241BB40
Depth: 4.21 in HP @ 3 Phase - 480V: 7 1/2 hp
Item: IEC Magnetic Contactor Coil Volts: 24V DC
Frame / Series / Class / Code: S0 HP @ 1 Phase - 240V: 2 hp
HP @ 3 Phase - 208V: 3 hp HP @ 1 Phase - 230V: 2
Reversing: No Auxiliary Contact Form: 1NC/1NO
HP @ 3 Phase - 575V: 10 hp Number of Poles: 3
Height: 1.77 in Full Load Amps-Resistive: 40
Width: 1.77 in Enclosure NEMA Rating: No Enclosure
Aux. Contact Configuration: 1NO/1NC Action: Non-Reversing
Standards: CSA, IEC, UL HP @ 1 Phase - 120V: 1 hp
Full Load Amps-Inductive: 12 HP @ 3 Phase - 240V: 3 hp
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24V DC, Reversing No, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 7 1/2 hp, HP @ 3 Phase - 575V 10 hp, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Height 1.77 in, Width 1.77 in, Depth 4.21 in, Standards CSA, IEC, UL, Frame / Series / Class / Code S0

Reviews of Siemens #3RT20241BB40