Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Magnetic Contactor 3P 25A

  • Zoro #: G4320687
  • Mfr #: 3RT20261BB40
$159.99 15% off
$135.99
  • Height: 1.77 in
  • HP @ 3 Phase - 575V: 20 hp
  • Standards: CSA, IEC, UL
See full product details
This item ships free.

Siemens #3RT20261BB40 Specifications

  • Zoro #: G4320687
  • Mfr #: 3RT20261BB40
Height: 1.77 in HP @ 3 Phase - 575V: 20 hp
Standards: CSA, IEC, UL Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 15 hp HP @ 1 Phase - 230V: 3
HP @ 1 Phase - 240V: 3 hp Aux. Contact Configuration: 1NO/1NC
Auxiliary Contact Form: 1NC/1NO Full Load Amps-Resistive: 40
Coil Volts: 24V DC Width: 1.77 in
Enclosure NEMA Rating: No Enclosure Full Load Amps-Inductive: 25
Number of Poles: 3 HP @ 3 Phase - 208V: 5 hp
Depth: 4.21 in HP @ 1 Phase - 120V: 2 hp
HP @ 3 Phase - 240V: 7 1/2 hp Frame / Series / Class / Code: S0
Action: Non-Reversing Reversing: No
Shop By: Cyber Deals Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24VDC, Reversing No, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Height 1.77 In., Width 1.77 In., Depth 4.21 In., Standards UL, CSA, IEC, Frame / Series / Class / Code S0

Reviews of Siemens #3RT20261BB40