Siemens
IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No
Mfr # 3RT20161BB42
Zoro # G4320337
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Reversing No
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No 3RT20161AK62
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No 3RT20161AB02
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 185 A, Reversing: No 3RT10566AB36
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes 3RA23278XB301AK6
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes 3RA23178XB301BB4
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No 3RT20241AC20
- SIEMENS Power Contactor, 3 Poles, 24V AC, 38 A 3RT20281AB00
- SIEMENS Power Contactor, 3 Poles, 480V AC, 25 A 3RT20261AV60
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No 3RT20351KB443MA0
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No 3RT20161BB41
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 25 A, Reversing: No DPE25B7
- Siemens IEC Magnetic Contactors