Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40 A A Lug In Panelboard Standard Molded Case Circuit Breaker ,

  • Zoro #: G6678777
  • Mfr #: ED41B040
$220.87
  • Min. Wire Size: 10 AWG
  • Number of Poles: 1
  • Max. AIR Rating: 22kA at 277V AC
See full product details
This item ships free.

Siemens #ED41B040 Specifications

  • Zoro #: G6678777
  • Mfr #: ED41B040
Min. Wire Size: 10 AWG Number of Poles: 1
Max. AIR Rating: 22kA at 277V AC Standards: IEC Certified, UL Listed
Frame Size: 125A/ED Phase: 1
Low Amp Trip Setting: 40 A DC Voltage Rating: 125V DC
Series: ED4 AC Voltage Rating: 120/277V AC
Phase Connection: Any Max. Wire Size: 4 AWG
Terminal Connection: Load Side Lug Instantaneous Trip: Fixed
Trip Type: Thermal Magnetic Height: 6.34 in
Amps: 40 A For Use With: SB Switchboards, Sentron Panelboards
Mounting: Lug In Panelboard Circuit Breaker Type: Standard
Item: Molded Case Circuit Breaker High Amp Trip Setting: 40 A
Depth: 4.0 in Width: 1.0 in
Circuit Breaker Actuator: Toggle Circuit Breaker Mounting Style: Lug In Panelboard
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Molded Case Circuit Breaker, 40 A Amps, AC Voltage Rating 120/277V AC, Max. AIR Rating 22kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 40 A, Low Amp Trip Setting 40 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Restrictions and Compliance

Hazardous material

Reviews of Siemens #ED41B040