STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2P Shunt Trip Bolt On Circuit Breaker 100A 120/240VAC

SIEMENS| Zoro #: G1247827| Mfr #: B2100H00S01

$759.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Terminal Connection: Lug
Series: B
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247827 Mfr #: B2100H00S01
Terminal Connection: LugSeries: B
Number of Poles: 2Amps: 100
Circuit Breaker Type: Shunt TripWidth: 2.00"
Length: 3.75"Frame Size: BLH
Depth: 3.00"Min. Wire Size: 4 AWG (Cu), 2 AWG (Al)
For Use With: Siemens PanelboardsMax. Wire Size: 1/0 AWG
DC Voltage Rating: Not RatedItem: Bolt On Circuit Breaker
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 22 kA, Frame Size BLH, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews