*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 100A 120/240VAC

SIEMENS| Zoro #: G0488363| Mfr #: B2100HH

$859.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: B
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488363 Mfr #: B2100HH
Width: 2.00"Series: B
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: Standard
Amps: 100Terminal Connection: Lug
Max. Wire Size: 1/0 AWG (Cu), 2/0 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: HBL
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65kA, Frame Size HBL, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG (Cu), 2/0 AWG (Al), Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews