2P Standard Bolt On Circuit Breaker 100A 120/240VAC

SIEMENS| Zoro #: G0389331| Mfr #: BQ2B100

$171.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.00"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389331 Mfr #: BQ2B100
Length: 4.00"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 2
DC Voltage Rating: Not RatedSeries: BQ
Max. Wire Size: 1/0 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR Rated
Amps: 100Width: 2.00"
Terminal Connection: LugMin. Wire Size: 4 AWG (Cu), 2 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 100 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 4 AWG (Cu), 2 AWG (Al), Max. Wire Size 1/0 AWG, Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews