Siemens
Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series
Mfr # BQ2B100H00S01
Zoro # G1818887
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQH
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Explore More Products
- SIEMENS Circuit Breaker, 4A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41048
- SIEMENS Miniature Circuit Breaker, 20/20A, 120/240V AC, 1 Pole, Plug In Mounting Style, Q Series Q2020
- SIEMENS Circuit Breaker, 6A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41068
- SIEMENS Circuit Breaker, 40A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43408
- SIEMENS 45 Amp Double-Pole Type QP Circuit Breaker Q245
- SIEMENS Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B240H
- SIEMENS Circuit Breaker, 20A, 1 Pole, QFGA2 Series Q120DF
- SIEMENS Circuit Breaker, 1.6A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42155
- SIEMENS Miniature Circuit Breaker, 15A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41187HG41
- SIEMENS Miniature Circuit Breaker, 70A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B370
- SQUARE D Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO245
- Siemens Circuit Breakers