KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Bolt On Circuit Breaker 10A 120/240VAC

SIEMENS| Zoro #: G2013821| Mfr #: BQ1B010

$35.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: BQ
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013821 Mfr #: BQ1B010
Width: 1.00"Series: BQ
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: Standard
Amps: 10Terminal Connection: Lug
Max. Wire Size: 10 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: Ul ListedMin. Wire Size: 16 AWG (Cu)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 10 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BQ, Min. Wire Size 16 AWG (Cu), Max. Wire Size 10 AWG, Length 3.75 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed

Reviews