KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Bolt On Circuit Breaker 125A 120/240VAC

SIEMENS| Zoro #: G0247335| Mfr #: BQ2B125

$432.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: BQ
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247335 Mfr #: BQ2B125
Width: 2.00"Series: BQ
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 4.00"Circuit Breaker Type: Standard
Amps: 125Terminal Connection: Lug
Max. Wire Size: 1/0 AWG (Cu)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: 125A/BQ
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 2 AWG (Cu)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 125 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 2 AWG (Cu), Max. Wire Size 1/0 AWG (Cu), Length 4.00 In., Width 2.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews