1P AFCI Bolt On Circuit Breaker 15A 120VAC

SIEMENS |Zoro #: G0408371|Mfr #: B115AFH

$746.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408371 Mfr #: B115AFH
Series: BDC Voltage Rating: Not Rated
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)For Use With: Siemens Single Phase Load Centers
Length: 3.56"Circuit Breaker Type: Arc Fault Circuit Interrupter
Terminal Connection: LugItem: Bolt On Circuit Breaker
Max. Wire Size: 8 AWG (Cu, Al)Standards: UL Listed, CSA Certified
Depth: 3.00"Amps: 15
Number of Poles: 1AC Voltage Rating: 120VAC
Frame Size: BAFHMax. AIR Rating: 22kA
Width: 1.00"Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Arc Fault Circuit Interrupter, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Single Phase Load Centers, Series B, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BAFH, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 8 AWG (Cu, Al), Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15% when you sign up for Z-mail.