Siemens
Miniature Circuit Breaker, 15 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series
Mfr # BQD115
Zoro # G1791352
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQD
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SIEMENS Molded Case Circuit Breaker, 15 A, 120V AC, 1 Pole, Lug In Panelboard Mounting Style, ED2 Series ED21B015
- SIEMENS Miniature Circuit Breaker, 50 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B350H
- SIEMENS Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B320
- SIEMENS CIRCUIT BREAKR 2POLE 40A D240
- SIEMENS Miniature Circuit Breaker, 30 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD330
- SIEMENS IEC Supplementary Protector, 6 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62067
- SIEMENS Molded Case Circuit Breaker, 60 A, 120V AC, 1 Pole, Lug In Panelboard Mounting Style, ED2 Series ED21B060
- SIEMENS Miniature Circuit Breaker, 45 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD345
- SIEMENS IEC Supplementary Protector, 63 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43637
- SQUARE D Molded Case Circuit Breaker, 40 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36040
- ADVANCE CONTROLS Mccb 60A 3P Ul489 Lug/Load M1N60T3L
- Siemens Circuit Breakers