DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2P AFCI Bolt On Circuit Breaker 15A 120/240VAC

SIEMENS| Zoro #: G0907331| Mfr #: B215AF

$645.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.56"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907331 Mfr #: B215AF
Length: 3.56"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Max. AIR Rating: 10 kASeries: B
Item: Bolt On Circuit BreakerAC Voltage Rating: 120/240VAC
Width: 2.00"Frame Size: BAF
Terminal Connection: LugStandards: UL listed, CSA certified
Max. Wire Size: 8 AWG (Cu, Al)For Use With: Siemens Single Phase Load Centers
Circuit Breaker Type: Arc Fault Circuit InterrupterDepth: 3.00"
Amps: 15Number of Poles: 2
DC Voltage Rating: Not RatedCountry of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Arc Fault Circuit Interrupter, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Single Phase Load Centers, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BAF, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 8 AWG (Cu, Al), Length 3.56 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified

Reviews