Siemens
Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series
Mfr # B215HH00S01
Zoro # G1570493
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B240
- SIEMENS Miniature Circuit Breaker, 13A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41137HG41
- SIEMENS Circuit Breaker, 40A, 2 Pole, QD Series D240
- SIEMENS 20 Amp Tandem Single Pole Type QT Circuit Breaker Q2020U
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B230
- SIEMENS Circuit Breaker, 30A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43307
- SIEMENS Miniature Circuit Breaker, 2A, 277V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41028HG42
- SIEMENS Miniature Circuit Breaker, 0.5A, 240V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43058HG41
- SIEMENS Circuit Breaker, 50A, 230V AC, 1+N Pole, DIN Rail Mounting Style, 5SY6 Series 5SY65507
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Poles, Plug In Mounting Style, QO Series QO230
- CHALLENGER Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA115L
- Siemens Circuit Breakers