HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P GFEP Bolt On Circuit Breaker 15A 120/240VAC

SIEMENS| Zoro #: G2132243| Mfr #: BE215H

$1225.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BE
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132243 Mfr #: BE215H
Width: 3.00"Series: BE
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Ground Fault Equipment Protection
Amps: 15Terminal Connection: Lug
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Number of Poles: 2
Item: Bolt On Circuit BreakerFrame Size: BLEH
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BE, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLEH, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews