Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

2P Standard Bolt On Circuit Breaker 15A 120/240VAC

SIEMENS | Zoro #: G0919064 | Mfr #: BQ2B015

$ 80.95 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0919064 Mfr #: BQ2B015
Length: 3.75" Terminal Connection: Lug
Mounting: Bolt on For Use With: Siemens Panelboards
Max. AIR Rating: 10 kA Circuit Breaker Type: Standard
Item: Bolt On Circuit Breaker Series: BQ
Width: 2.00" DC Voltage Rating: Not Rated
Number of Poles: 2 Standards: UL Listed, CSA Certified, HACR Rated
Amps: 15 Max. Wire Size: 10 AWG
Depth: 3.00" Frame Size: 125A/BQ
AC Voltage Rating: 120/240VAC Min. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size 125A/BQ, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 2.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews