Siemens
Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series
Mfr # BQ2B01500S01
Zoro # G0946346
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Single
Explore More Products
- SIEMENS Miniature Circuit Breaker, 8 A, 277/480V AC, 2 Pole, Standard Mounting Rail Mounting Style 5SJ42088HG42
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B030
- SIEMENS Miniature Circuit Breaker, 50 A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD350
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF120A
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B130
- SIEMENS 30 Amp 1-Pole GFCI Plug-On Neutral Circuit Breaker QF130AN
- SIEMENS IEC Supplementary Protector, 13 A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45135
- SIEMENS IEC Supplementary Protector, 40 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44406
- SIEMENS IEC Supplementary Protector, 0.3 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44148
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2115HID
- SQUARE D 15A20A Tandem Breaker HOMT1520CP
- Siemens Circuit Breakers