2P Standard Bolt On Circuit Breaker 15A 277/480VAC

SIEMENS| Zoro #: G1378982| Mfr #: BQD215

$237.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378982 Mfr #: BQD215
Circuit Breaker Type: StandardNumber of Poles: 2
For Use With: Siemens PanelboardsStandards: UL Listed, CSA Certified, HACR Rated
Terminal Connection: LugSeries: BQD
Frame Size: 100A/BQDMax. AIR Rating: 14kA
Width: 2.00"DC Voltage Rating: 125/250VDC
Length: 4.49"AC Voltage Rating: 277/480VAC
Item: Bolt On Circuit BreakerMax. Wire Size: 6 AWG
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Depth: 2.70"
Amps: 15Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating 125/250VDC, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 4.49 In., Width 2.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Product Reviews

Save 15%. Sign up for Z-mail.