DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Standard Bolt On Circuit Breaker 15A 240VAC

SIEMENS| Zoro #: G0612437| Mfr #: B315

$226.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.57"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612437 Mfr #: B315
Length: 3.57"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 3
DC Voltage Rating: Not RatedSeries: B
Max. Wire Size: 10 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Amps: 15Width: 3.00"
Terminal Connection: LugMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: 125A/BL
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Length 3.57 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews