SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Shunt Trip Bolt On Circuit Breaker 15A 240VAC

SIEMENS| Zoro #: G2470465| Mfr #: B31500S01

$636.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: BLNumber of Poles: 3Standards: UL, HACR Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470465 Mfr #: B31500S01
Frame Size: BLNumber of Poles: 3
Standards: UL, HACR RatedTerminal Connection: Lug
Max. AIR Rating: 10 kASeries: B
Amps: 15Item: Bolt On Circuit Breaker
AC Voltage Rating: 240VACFor Use With: Siemens Panelboards
Circuit Breaker Type: Shunt TripDC Voltage Rating: Not Rated
Max. Wire Size: 10 AWGDepth: 3.00"
Mounting: Bolt onLength: 3.56"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Width: 3.00"
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews