3P Shunt Trip Bolt On Circuit Breaker 15A 240VAC

SIEMENS| Zoro #: G1119772| Mfr #: B315HH00S01

$691.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119772 Mfr #: B315HH00S01
DC Voltage Rating: Not RatedAC Voltage Rating: 240VAC
Circuit Breaker Type: Shunt TripTerminal Connection: Lug
Item: Bolt On Circuit BreakerNumber of Poles: 3
Depth: 3.00"Width: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedAmps: 15
Series: BFrame Size: HBL
Max. AIR Rating: 65kALength: 3.56"
For Use With: Siemens PanelboardsMax. Wire Size: 10 AWG
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Country of Origin (subject to change): Mexico

Product Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 65kA, Frame Size HBL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Product Reviews

Save 15%. Sign up for Z-mail.