KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Shunt Trip Bolt On Circuit Breaker 15A 240VAC

SIEMENS| Zoro #: G0479981| Mfr #: BQ3B015H00S01

$234.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BQ
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479981 Mfr #: BQ3B015H00S01
Width: 3.00"Series: BQ
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 3.75"Circuit Breaker Type: Shunt Trip
Amps: 15Terminal Connection: Lug
Max. Wire Size: 10 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: BQH
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Shunt Trip, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQ, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BQH, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.75 In., Width 3.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews