HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3P Standard Bolt On Circuit Breaker 15A 277/480VAC

SIEMENS| Zoro #: G0441007| Mfr #: BQD315

$570.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BQD
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441007 Mfr #: BQD315
Width: 3.00"Series: BQD
AC Voltage Rating: 277/480VACDC Voltage Rating: Not Rated
Length: 4.49"Circuit Breaker Type: Standard
Amps: 15Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 3
Item: Bolt On Circuit BreakerFrame Size: 100A/BQD
For Use With: Siemens PanelboardsDepth: 2.70"
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 15 Amps, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 277/480VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BQD, Terminal Connection Lug, Max. AIR Rating 14kA, Frame Size 100A/BQD, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 6 AWG, Length 4.49 In., Width 3.00 In., Depth 2.70 In., Standards UL Listed, CSA Certified, HACR Rated

Reviews