1P Standard Bolt On Circuit Breaker 20A 120VAC

SIEMENS| Zoro #: G2022842| Mfr #: B120

$29.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.57"
Depth: 3.00"
For Use With: Siemens Panelboards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022842 Mfr #: B120
Length: 3.57"Depth: 3.00"
For Use With: Siemens PanelboardsNumber of Poles: 1
DC Voltage Rating: Not RatedSeries: B
Max. Wire Size: 10 AWGCircuit Breaker Type: Standard
AC Voltage Rating: 120VACStandards: UL Listed, CSA Certified, HACR Rated, NOM Certified
Amps: 20Width: 1.00"
Terminal Connection: LugMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Bolt On Circuit BreakerFrame Size: 125A/BL
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10kA, Frame Size 125A/BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Length 3.57 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews