1P Shunt Trip Bolt On Circuit Breaker 20A 120/240VAC

SIEMENS| Zoro #: G0283875| Mfr #: B12000S01

$272.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: B
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283875 Mfr #: B12000S01
Width: 1.00"Series: B
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Shunt Trip
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWGNumber of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: BL
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL, HACR RatedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series B, Terminal Connection Lug, Max. AIR Rating 10 kA, Frame Size BL, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG, Length 3.56 In., Width 1.00 In., Depth 3.00 In., Standards UL, HACR Rated

Reviews