KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P GFCI Bolt On Circuit Breaker 20A 120VAC

SIEMENS| Zoro #: G0601736| Mfr #: BF120H

$848.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: BF
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601736 Mfr #: BF120H
Width: 3.00"Series: BF
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.56"Circuit Breaker Type: Ground Fault Circuit Interrupter
Amps: 20Terminal Connection: Lug
Max. Wire Size: 10 AWG (Cu), 8 AWG (Al)Number of Poles: 1
Item: Bolt On Circuit BreakerFrame Size: BLHF
For Use With: Siemens PanelboardsDepth: 3.00"
Standards: UL Listed, CSA Certified, HACR Rated, NOM CertifiedMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Philippines

Description

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Panelboards, Series BF, Terminal Connection Lug, Max. AIR Rating 22kA, Frame Size BLHF, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 10 AWG (Cu), 8 AWG (Al), Length 3.56 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, CSA Certified, HACR Rated, NOM Certified

Reviews